
Wood Screw, #10, 4 in, Black Steel Flat Head Phillips Drive, 500 PK
Mfr # 1064DPF17B
Zoro # G8545609
product price:Â $110.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10
Material
Steel
Finish
Black
Standards
Thread
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1064DPF17B
Zoro #
G8545609
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
Wood Screws,10X4 PHL FLT WOOD SC,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.