Male Stud Rod End, LH, 1/4-28

  • Mfr # CML4S

  • Zoro # G8547865


product price:  $6.99
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
1/4"-28
Stud Length
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CML4S
Zoro #
G8547865
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Stud Length
0.562 in
Dimension G
1.562 in
Dimension J
1.937 in
Dimension H
1.0 in
Dimension A
1/4"-28
Dimension E
0.75 in
Dimension B
0.469 in
Dimension C
0.562 in
Shank Thread Size
1/4"-28
Ball Stud Thread Length
1/2 in
Shank Thread Length
1 in
Ball Diameter
0.5 in
Ball Stud Thread Size
1/4"-28
Overall Length
1 15/16 in
Head Outside Diameter
3/4 in
Head Width
0.25 in
Ball Stud Center Length
1 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Bore Diameter
1/4 in
Inner Ring Width
0.375 in

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Static Radial Load
2,835 lb
Item
Spherical Rod End
Max. Angular Misalignment
27 Degrees
Application
Light Duty
Shank Thread Gender
Male
Ball Material Grade
52100
System of Measurement
Inch
Maximum Ball Swivel
27 Degrees
Rod End Type
Spherical Rod End
Shank Thread Direction
Left Hand
Housing Material
Carbon Steel
Self Lubricating Bearing
Yes
Static Radial Load Capacity
2,835 lbf
Resistance Properties
Corrosion Resistant
Standards
ISO Certified 9001
Ball Material
Alloy Steel
Ball Stud Material
Carbon Steel
Ball Stud Thread Direction
Left Hand
Housing Material Finish
Chrome Plated

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 1/2 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.