Wood Screw, #8, 1-3/4 in, Black Oxide Stainless Steel Round Head Phillips Drive, 2000 PK

  • Mfr # 0828DXRW17B

  • Zoro # G8553379


product price:  $234.99
/pk 2000, $0.12/ea
Free Shipping & Returns

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-3/4 in
Material
Stainless Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0828DXRW17B
Zoro #
G8553379
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1-3/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Stainless Steel
Finish
Black Oxide
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread

Description

Washer Assortments,8-11X1 3/4 S,PK2000, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.