1/8" MNPT Galvanized Square Head Plug
Mfr # 0319901443
Zoro # G8556213
product price:Â $1.59
/eaKey Features
Specific Fitting Shape
Square Head Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0319901443
Zoro #
G8556213
UPC #
690291353512
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Nominal Pipe Size
1/8 in
Details
Item
Square Head Plug
Specific Fitting Shape
Square Head Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Standards
ASME B16.14, ASTM A197
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Material
Steel
Temp. Range
-20 Degrees to 350 Degrees F
Specific Pipe Fitting Shape
Square Head Plug
Pipe Fitting Schedule/Class
Class 150
Plug Construction
Solid
Saturated Steam Pressure
150 psi @ 350 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Seal
No
Max. Steam Pressure
150 psi @ 350 Degrees F
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Finish/Coating
Galvanized
Description
Square Head Plug, 1/8 in Nominal Pipe Size, Steel, Galvanized, Class Class 150, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.