Flat Washer, For Screw Size M3 , Steel Zinc Yellow Finish, 100 PK

  • Mfr # M38080.030.0001

  • Zoro # G8556581


product price:  $1.29
/pk 100, $0.01/ea

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
M3
Outside Diameter
7 mm
Minimum Thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M38080.030.0001
Zoro #
G8556581
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M3
Outside Diameter
7 mm
Minimum Thickness
0.5 mm
Maximum Thickness
0.5 mm
Inside Diameter
3.20 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
DIN 125-1A
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 125-1A
Material Grade/Class
Grade 5
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Material Quality Standards
140 - 250 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Finish Zinc Yellow, For Screw Size M3, Inside Diameter 3.38 mm, Outside Diameter 7 mm, Maximum Thickness 0.55 mm, System of Measurement Metric, Minimum Thickness 0.45 mm, Material Quality Standards 140 - 250 HV, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.