2" MNPT x 3/4" FNPT Galvanized Hex Bushing

  • Mfr # 0319907804

  • Zoro # G8559905


product price:  $22.69
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0319907804
Zoro #
G8559905
UPC #
690291347832
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 3/4"
Pipe Size (Fittings)
2" x 3/4"
Outside Dia.
2-1/2"
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in

Details

Item
Hex Bushing
Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
Standards
ASTM A-197, ASME 16.3
Max. Pressure
1500 psi @ 150 Degrees F WOG
Number of Holes
2
Pipe Fitting Material
Cast Iron
Temp. Range
-20 Degrees to 150 Degrees F
Saturated Steam Pressure
300 psi
Specific Pipe Fitting Shape
Hex Bushing
Pipe Fitting Schedule/Class
Class 300
Color
Silver
Finish/Coating
Galvanized
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Maximum Operating Pressure
175 psi @ 150 Degrees F
Class
Class 150
Fitting Side B Type
NPT
Includes Seal
No
For Pipe Schedule
40
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Application
Air, Oil, Non-Potable Water

Description

Straight, Cast Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 3/4 in, Female, Threaded, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.