90 Degree Elbow 90 Degree Elbow, 1/2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361100803

  • Zoro # G8559914


product price:  $9.29
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0361100803
Zoro #
G8559914
UPC #
690291088117
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Outside Dia.
1-1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
90 Degree Elbow
Standards
ASME B16.11, ASTM A106, B1.20.1
Saturated Steam Pressure
300 psi @ 550 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Number of Holes
2
Max. Pressure
2000 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
For Pipe Schedule
160
Application
Natural Gas, Oil
Color
Black
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female

Description

90 Degrees Elbow, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 1/2 in, Female, Threaded, 1/2 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.