90 Degree Elbow 90 Degree Elbow, 3/4" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361101009

  • Zoro # G8559923


product price:  $10.59
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0361101009
Zoro #
G8559923
UPC #
690291088124
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4 in
Outside Dia.
1-13/16"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Pipe Size
3/4"

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
90 Degree Elbow
Standards
ASME B16.11, ASTM A106, B1.20.1
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 550 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Number of Holes
2
Saturated Steam Pressure
300 psi @ 550 Degrees F
Max. Pressure
2000 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Class 3000
Fitting Side B Type
NPT
Fitting Side A Type
NPT
For Pipe Schedule
160
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Application
Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Seal
No
Color
Black

Description

90 Degrees Elbow, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 3/4 in, Female, Threaded, 3/4 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.