Tee Tee, 1" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361120009

  • Zoro # G8559975


product price:  $20.35
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361120009
Zoro #
G8559975
UPC #
690291088469
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Outside Dia.
2-3/16"
Pipe Size
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Tee
Standards
ASME B16.11, ASTM A106, B1.20.1
Max. Pressure
2000 psi @ 150 Degrees F
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Number of Holes
3
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side C Type
NPT
Color
Black
For Pipe Schedule
160
Includes Seal
No
Fitting Side C Gender
Female
Application
Natural Gas, Oil
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

Tee, Body Material Forged Steel, Class 3000, Pipe Size 1 In., Connection Type Threaded, Max. Pressure 3000 psi, Outside Dia. 2-3/16 In., Number of Holes 3, Standards ASME B16.11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.