Hex Bushing Hex Bushing, 3/8" x 1/4" Pipe, MNPT x FNPT, Black Forged Steel, Class 6000

  • Mfr # 0361330202

  • Zoro # G8561095


product price:  $2.99
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/8" x 1/4"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361330202
Zoro #
G8561095
UPC #
690291090226
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/8" x 1/4"
Outside Dia.
11/16"
Hex Size
11/16"
Pipe Size - Pipe Fitting
3/8 in x 1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Pipe Size
3/8" x 1/4"
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 6000
Item
Hex Bushing
Standards
ASME B16.11, B1.20.1, ASTM A106
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Hex Bushing
Max. Pressure
2000 psi @ 150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 3000
Pipe Fitting Schedule/Class
Class 3000
Number of Holes
2
Basic Pipe Fitting Shape
Bushing
Finish/Coating
Galvanized
Application
Natural Gas, Oil
Color
Black
For Pipe Schedule
XXS/XXH
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side B Gender
Female

Description

Straight, Steel, Galvanized, Class Class 6000, For Pipe Schedule Schedule XXH, 3/8 in, Male, Threaded, 1/4 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.