Tee Tee, 1" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362025603

  • Zoro # G8561262


product price:  $19.15
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0362025603
Zoro #
G8561262
UPC #
690291091537
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Outside Dia.
1-49/64"
Pipe Size - Pipe Fitting
1 in
Fitting Side A Nominal Pipe Size
1 in
Pipe Size
1"
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Tee
Standards
ASME B16.11, ASTM A106
Specific Pipe Fitting Shape
Tee
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
2000 psi @ 150 Degrees F
Fitting Schedule/Class
Class 3000
Number of Holes
3
Basic Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
For Pipe Schedule
80
Fitting Side A Gender
Female
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side B Gender
Female
Fitting Side C Type
Socket
Application
Natural Gas, Oil
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side C Gender
Female
Fitting Side B Type
Socket
Includes Seal
No

Description

Tee, Body Material Forged Steel, Class 3000, Pipe Size 1 In., Connection Type Socket Weld, Max. Pressure 3000 psi, Outside Dia. 1-49/64 In., Number of Holes 3, Standards ASME B16.11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.