Union Union, 1/2" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362500803

  • Zoro # G8561287


product price:  $22.69
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0362500803
Zoro #
G8561287
UPC #
690291092626
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Outside Dia.
1-15/16"
Pipe Size - Pipe Fitting
1/2 in
Hex Size
1-11/16"
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Union
Standards
ASME B16.11, ASTM A106, MSS SP-83
Max. Pressure
3000 psi
Fitting Schedule/Class
Class 3000
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Temp. Range
-20 Degrees to 550 Degrees F
Number of Holes
2
Fitting Side A Gender
Female
Color
Black
Fitting Side B Gender
Female
Application
Natural Gas, Oil
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Fitting Side A Type
Socket
For Pipe Schedule
160

Description

Union, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 1/2 in, Female, Socket, 1/2 in, Female, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.