1" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331024802

  • Zoro # G8561585


product price:  $7.89
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
4.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0331024802
Zoro #
G8561585
UPC #
690291351945
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
4.5 in
Pipe Size (Fittings)
1"
Outside Dia. (In.)
1.315 in
Inside Dia. (In.)
1.049 in
Wall Thickness (In.)
0.133 in
Wall Thickness
0.133 in
Nominal Pipe Size
1 in
Overall Length
4 1/2 in
Inside Diameter
1 3/64 in
Outside Diameter
1 5/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A53 Type F, ASTM A733, Grade A
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Galvanized Steel
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Finish/Coating
Galvanized
Maximum Operating Pressure
150 psi @ 150 Degrees F
Material Grade
Grade A
Side B Thread Type
NPT
Material
Steel
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Side B Gender
Male
Side A Gender
Male
Side A Thread Type
NPT
Application
Air, Gas, Non-Potable Water, Oil, Steam
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Manufacture Location
Made in USA*

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 1 3/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.