Pendant Station, 2, Push Button, NO, Yellow

  • Mfr # CPE02-C00-000A

  • Zoro # G8565024


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO
Legend
Up/Down
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPE02-C00-000A
Zoro #
G8565024
UPC #
-
Country of Origin
China

Dimensions

Depth
1.6 in
Height
8 in
Width
2 in
Overall Width
2 in
Overall Depth
1.6 in
Overall Height
8 in

Details

Item
Pendant Control Station
Contact Form
1NO
Legend
Up/Down
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
4x
Hub Style
Dead-End
Contact Rating
0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC
Standards
cUL, UL Listed
Housing Color
Yellow
Action
Momentary/Momentary
Hub
5/16 in to 5/8 in
Mechanical Interlock
Yes
Housing Material
ABS
Number of Speeds
1
Includes
Cable Bushing(s)
Operator Color
Yellow
IP Rating
IP65
Enclosure Material
Thermoplastic
Switch Type
Buttons 1 and 2: Single Speed Momentary with Interlock
Enclosure Color
Yellow
Product Type
Pendant Control Station
Cable Bushing
.31-.61
Speed
Single
AC Contact Rating
5 A @ 125/240 V
NEMA Enclosure Rating
4, 4X
Resistance Properties
Corrosion Resistant, Shock Resistant, Vibration Resistant
Hazardous Location Specification
Not Rated
Includes Mechanical Interlock
Mechanical Interlock Included
Operator Configuration
(2) Push Buttons
DC Contact Rating
0.4 A @ 120 V, 2 A @ 24 V

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Yellow, Contact Form 1NO, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 5/16 in to 5/8 in, Height 8 in, Width 2 in, Depth 1.6 in, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards cUL, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.