Coated Gloves, Nitrile, Sandy, 3/4 dip, 4 Abrasion Level, Purple, M (8) 1 PR

  • Mfr # 11-926

  • Zoro # G8566302


product price:  $7.59
/pr

Key Features

Color
Purple
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-926
Zoro #
G8566302
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
18 ga
Glove Length
8 3/4"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Purple
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI/ASTM/EN388 4221
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
2
Application
Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Thumb Style
Full
Resists
Grease, Oil
ANSI Cut Grams
297
Insulated
No
ANSI/ISEA Cut Load
297
Brand and Series
Ansell HyFlex 11-926
Glove Materials
Nylon
Latex-Free
Yes
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Touchscreen Compatible
No
Fabric Weight
18 gauge
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Knit Material Color
Purple
Pairs per Package
12
Knit Material
Nylon
Glove Lining Material
Nylon
Glove Features
Silicone-Free
Glove Coating Color
Purple
Reversible
No
Hem Style
Finished
Double-Dipped
No
Finger Coverage
Full Finger
Series
HyFlex 11-926
Electrostatic Properties
Insulative
EN 388 Rating
4121A
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Coating Type
Dipped

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121A, Standards ANSI/ASTM/EN388 4221, Insulated No, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.