DC Power Supply, 100/240V AC, 24V DC, 60 W, 2.5 A, DIN Rail

  • Mfr # PSG60N24RP

  • Zoro # G8569513


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
60 W
Current - Output
2.5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSG60N24RP
Zoro #
G8569513
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height
1.26 in
Overall Width
4.69 in
Overall Depth
4.76 in
Depth
4.76 in
Width
1.26 in
Height
4.69 in

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
60 W
Current - Output
2.5 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Output Noise
Less Than 50mV
Status Indicator
LED/DC OK Signal
Operating Temp. Range
-20 to 80°C
Output Voltage
24V DC
Phase - Electrical
Single
IP Rating
IP20
Peak Amps
2.50
Series
PSG
Power Rating
60W
Standards
CE, CSA, cUL 62368-1, cULus/UL 60950-1, DIN 57100-410, EN 50178, EN 60204, EN 61000-4-11, EN 61000-4-2, EN 61000-406, EN 61000-6-2, EN 61000-6-3, EN 610003-2, German Safety, IEC, PELV (EN 60204), RoHS, SELV (EN 60950), UL 508, UL 62368-1
Hz
50/60 Hz
Case Material
Plastic Case
Style
Switching
Output Amps
2.50A
Features
Din Rail Mounting, Industrial Power Supply, Low Output Noise, Overvoltage And Short Circuit Protection, Screw Terminal Connections, Ultra Slim Footprint
Hold Up Time
Greater Than 22 msec
Certifications
CSA Certified;UL Listed;cUL Listed;EN 60204;EN 61000-4-11;EN 610003-2;EN 61000-4-2;EN 61000-406;UL 508;EN 50178;EN 61000-6-2;IEC Rated;PELV (EN 60204);EN 61000-6-3;cRUus;UL Listed file 60950-1;SELV (EN 60950)
Compliances
CE Marked;German Safety;DIN 57100-410
Input Frequency - Nominal
50/60 Hz
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1
Current - Peak
2.5 A
Manufacturer Warranty
1 yr Installation, 18 mo Shipment
Special Features
Overvoltage Protection

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 60W, Output Amps 2.50, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 4.69 in, Width 1.26 in, Depth 4.76 in, Series PSG, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 2.50, IP Rating IP20, Output Noise Less Than 50mV, Hold Up Time Greater Than 22 msec, Status Indicator LED/DC OK Signal, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.