Three-Phase General Purpose Motor, 2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage

  • Mfr # 31TU37

  • Zoro # G8571455


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1750
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
5.7/2.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31TU37
Zoro #
G8571455
UPC #
190735256435
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 1/4 in
Overall Length
9 1/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Manufacturers Warranty Length
1 yr
Body Diameter
5.58 in
Bolt Circle Diameter
4 7/16 in
Frame Size
143-5TC/56HCZ
Shaft Diameter
7/8 in

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
1750
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
5.7/2.9 A
Frame
143-5TC/56HCZ
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
69.7 %
Standards
CSA (258501), UL (E47479)
CC Number
CC030A
Inverter Rated
Yes
Includes
Conduit Box
Motor Thermal Protection
None
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
NEMA Premium(R) Rated
Footnotes
12,15
Capacitor Required
No
Duty Cycle
Continuous
Nameplate Service Factor @ 60 Hz
1
Usable @ 208V
Usable at 208V
NEMA Design Class
B
Frequency
60 Hz
Bearing Lubrication Type
Permanently Lubricated
Ambient Temperature - Maximum
40 Degrees C
Weight
17 lb
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Flat
Bearing Type
Ball
Manufacturers Warranty
1 yr
Conduit Box Location
Exterior
Inverter Rating
Inverter Rated
Insulation Class
B
Product Type
General Purpose Motor
Frame Material
Steel
Full Load Current @ 60 Hz
1.1-1.1/.5 A
Nameplate Horsepower @ 50 Hz
1/4 hp, 1/6 hp
Application
General Purpose
Number of Speeds
1
Usable @ 200V
Usable at 200V

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1750, Frame 143-5TC/56HCZ, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 5.7/2.9 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.