Shop DEWALT

Small Angle Grinder, 4.5 in (115 mm), Paddle Switch, 11 Amps, 120V, Corded, One-Touch Guard

  • Mfr # DWE402
  • Zoro # G8577441

product price: 
$
120.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
11
No Load RPM
11,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWE402
Zoro #
G8577441
UPC #
885911355810
Country of Origin
China
Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
11
No Load RPM
11,000 RPM
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
2-Position Side Handle, 4 1/2 in One-Touch Guard
Number of Pieces
3
Speed Type
Single
Number of Conductors
2
Tool Weight
4.3 lb
Features
Low Profile Gear Case, One-Touch Guard
Handle Design
Barrel Grip
Corded/Banded
Corded
Application
Material Removal
Grip Style
Barrel Grip
Safety Features
Adjustable Guard, Anti-Restart Technology, Anti-Vibration Technology, Lock-Off Switch, Lock-On Switch
Anti-Restart Technology
Yes
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Minimum Speed
11,000 RPM
Dust Sealed Switch
Yes
Anti-Vibration Technology
Yes
Lock-On Switch
Yes
Accessory Free Tool Change
Yes
Max. Speed
11,000 RPM
Head Type
Standard Head
For Wheel Type
Type 1, Type 27
Guard Adjustment
Tooled Adjustable
Dust Management
Dust Ejection System
Current
11 A
Switch Location
Bottom
Power Source
Corded
Number of Speed Settings
1
Series
DWE
Lock-Off Switch
Yes
Maximum Speed
11,000 RPM
Tool Series
DWE
Handle Type
Barrel Grip
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Wheel Dia.
4 1/2 in
Spindle Thread Size
5/8"-11
Tool Length
11 13/16 in
Cord Length
6.3 ft
Overall Length
12 in
Wheel Diameter
4 1/2 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Low Profile Gear Case, One-Touch Guard

Description

The DWE402 4.5 inch (115mm) Small Angle Hand Grinder features three powerful systems for maximizing performance such as the Dust Ejection System for preventing damaging dust from entering the grinder tool, One-Touch Guard for 360-degree rotation, and Quick-Change Wheel Release for easy wheel removal. With an 11 Amp AC/DC motor built to deliver 11,000 rpm and remove material fast, this grinder will help professionals maximize productivity on tough jobsites.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.