Shop METABO

Large Angle Grinder

  • Mfr # 646467420
  • Zoro # G223552925

product price: 
$
346.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Rat Tail
Switch Type
Trigger
Wheel Diameter
9 in
Switch Location
Bottom
Current
15 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
646467420
Zoro #
G223552925
UPC #
662911176061
Country of Origin
Germany

Dimensions

Wheel Diameter
9 in
Cord Length
13 ft
Spindle Thread Size
5/8"-11
Overall Length
18 in
Wire Rope Length
18 in
Length
18 in
Fits Chest Size
Metabo Safety Switch, Vibration Damping, Rotating Main Handle, Tool-Free Adjustable Guard, Twist-Proof

Details

Handle Type
Rat Tail
Switch Type
Trigger
Switch Location
Bottom
Current
15 A
Accessory Free Tool Change
Yes
For Workpiece Material
Concrete, Metal, Stone
Item
Angle Grinder
Includes
Guard, Side handle Metabo VibraTech (MVT)
Power Source
Corded
Voltage
120V AC
Kit Contents
Guard, Side Handle
Maximum Speed
6,600 RPM
Vibration Level
6.2 m/sq sec
Features
Metabo Safety Switch, Vibration Damping, Rotating Main Handle, Tool-Free Adjustable Guard, Twist-Proof
Standards
ANSI/UL, CSA
Guard Adjustment
Toolless Adjustable
Number of Speed Settings
1
Tether Style
Not Tether Capable
Head Type
Standard Head
For Wheel Type
Type 27
Dust Management
Dust Guard
Plug Type Compatibility
United States
Tool Series
W
Housing Material
Die-Cast Aluminum
Number of Pieces
3
Handle Material
Rubber/Plastic
Number of Conductors
3
Anti-Kickback Clutch Type
Mechanical
Tool Weight
12.8 lb
Plug Type
Three-Prong
Minimum Speed
6,600 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Angle Grinder, Wheel Diameter 9 in, Current 15 A, Minimum Speed 6,600 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 18 in, Kit Contents Guard, Side Handle, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11, Brake Type Not Applicable, Dust Management Dust Guard, Vibration Level 6.2 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.