Industrial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 25W1005PH02L160#

  • Zoro # G8581684


product price:  $13.75
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25W1005PH02L160#
Zoro #
G8581684
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3-1/2"
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.74 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
ABS Plastic
Series
1005P
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
20 psi
Case Color
Black
Gauge Primary Range Smallest Graduation
5
Gauge Special Options
PowerFlex(TM) Movement
Gauge Primary Range Numbered Graduations
20
Gauge Application
General-Purpose Case
Smallest Graduation
5 psi
Calibration Certificate Included
No
Case Material
ABS Plastic
Socket Material
Brass
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Removable Bezel
No
Vibration Resistance
Liquid-Filled
Includes Vent Plug
No
Includes Calibration Certificate
No
Compatible Process Media
Water
Dial Color
White
Field Fillable
No
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Scale Type
Single
Dry Dampening Feature
None
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade B
Gauge Case Liquid
None
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Mid-Scale
Sensor Material
Bronze
Non-Sparking
No
Process Connection Gender
Male
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.