Lead-Free Pressure Gauge, 0 to 60 psi, 2 in Dial, 1/4 in NPT, Bottom Location, Steel Case Material

  • Mfr # PEM201LF
  • Zoro # G6117115
product price: 
$
10.49
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PEM201LF
Zoro #
G6117115
UPC #
628311202434
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.992"
Case Depth
1.161 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.19 in
Nominal Dial Diameter
2 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Case Color
Black
Characteristics
Friction Bezel Ring
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Case Material
Steel
Socket Material
Lead Free Brass
NSF Certified
Yes
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Standards
ANSI/ASME, CRN, NSF
Movement Material
Stainless Steel
Cleaned for Oxygen Service
No
Accuracy Grade
Grade B
Vibration Resistance
None
Includes Vent Plug
No
Pointer Color
Black
Dial Color
White
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Case Finish
Painted
Dry Dampening Feature
None
Secondary Pressure Range
0 to 410
Freeze Resistant Movement
No
Gauge Case Liquid
None
Scale Type
Dual
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Case Construction
Welded Joint
Includes Mounting Hardware
No
Over-Pressure Limit
25% of Full Scale
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Non-Sparking
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Pointer Material
Aluminum
Bezel Material
Steel
Sensor Material
Phosphor Bronze
Field Fillable
No
Secondary Scale Units
kPa
Pressure Gauge Type
Lead-Free Pressure Gauge
Removable Bezel
No
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
410 kPa
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP52
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.