3/8" Drive, Socket Set Metric, 13 pcs
Mfr # 19301
Zoro # G8598158
product price:Â $19.45
/eaKey Features
Drive Size
3/8"
Number of Pieces
13
Includes
(13) Socket: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Plastic Slide Rail
SAE or Metric
Metric
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19301
Zoro #
G8598158
UPC #
035794193010
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Socket Set
Number of Pieces
13
Includes
(13) Socket: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Plastic Slide Rail
SAE or Metric
Metric
Measurement Type
Metric
Description
When it comes to automotive repairs, the Prograde 19301 Socket Set is just the tool you need. It is ideal for pulling out dents in fenders, side panels and other vehicle body parts. This 13-piece metric socket set has a 3/8" drive size. The Prograde 19301 Socket Set is a sturdy tool you will want in your arsenal of automotive tools.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.