Shop PERFORMANCE TOOL
Create Account
18 pc. Brake Caliper Socket Set, Domestic/Euro/Asian, SAE/Metric
- Mfr # W86025
- Zoro # G123310953
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W86025
- Zoro #
- G123310953
- UPC #
- 39564146503
- Country of Origin
- China
- Item
- Brake Caliper Socket
Description
The Performance Tool Specialty Brake Caliper Bits and Sockets Set offers complete coverage for most Domestic, Euro, and Asian brake caliper applications. Made from heat-treated chrome vanadium and chrome molly, these bits and sockets are built to withstand the rigors of brake caliper servicing. With a variety of 5 point, 7 point, 10 point, and 12 point sockets ranging from 10mm to 22mm, and 6 point male bit sockets ranging from 7mm to 11mm, this set has the perfect size for any brake caliper job. The set includes both stubby and extra-long 6 point and 9mm male bit sockets, making it easy to access even the most hard-to-reach brake caliper bolts. Plus, the 12 point tamper-proof bit socket included in the set is perfect for removing security screws on brake calipers, ensuring that you have all the tools you need to get the job done right.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.