Men's 6-Inch Work Boot, 9 1/2 W, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G8606902


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P89162
Zoro #
G8606902
UPC #
018472562889
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Insole System
Covered Poliyou(R)
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.45
Non-Marking Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Footwear Sole Pattern
T163 Kevlar(R)
Oil Resisting Sole
Yes
Removable Insole
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.90
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.66
Insulated
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Construction Type
Goodyear(TM) Welt
Midsole Material
Rubber
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Shank Material
Steel
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Wheat
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
P89162
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Upper Color
Wheat
Slip Resistant
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.9
Closure
Lace Up
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.45
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.66
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Covered Poliyou
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Unlined
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.