Female, Rod End, RH, 10/10.065mm

  • Mfr # MCFR10

  • Zoro # G8628602


product price:  $6.55
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
M10 x 1.5
Inside Dia.
10/10.065mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCFR10
Zoro #
G8628602
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10 x 1.5
Inside Dia.
10/10.065mm
Dimension N
14 mm
Dimension J
56.5 mm
Dimension A
M10 x 1.5
Dimension E
27 mm
Dimension AA
10/10.065mm
Dimension H
21 mm
Dimension G
43 mm
Shank Thread Size
M10x1.5
Ball Diameter
19.05 mm
Overall Length
56.5 mm
Shank Thread Length
21 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Inner Ring Width
14 mm
Head Outside Diameter
27 mm
Bore Diameter
10 mm
Head Width
9.5 mm

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Max. Angular Misalignment
26 Degrees
Bearings
52100 Steel Spherical Ball
Static Radial Load
22,750 N
Static Radial Load Capacity
22,750 N
Housing Material Finish
Chrome Plated
Rod End Type
Spherical Rod End
Application
Light Duty
Housing Material
Carbon Steel
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant
Standards
ISO Certified 9001
System of Measurement
Metric
Ball Material
Alloy Steel
Ball Material Grade
52100
Shank Thread Gender
Female
Maximum Ball Swivel
26 Degrees
Shop By
Closeouts

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10x1.5, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 14 mm, Maximum Ball Swivel 26 Degrees , Overall Length 56.5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.