AcrylicPackingTape, 1.7mil, Clear, PK4

  • Mfr # G2009

  • Zoro # G8631723


product price:  $173.99
/pk 4, $43.50/ea
Sold in multiples of 48 for $8,351.52
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Thickness
1.75"
Tape Width
2.83"
Tape Length
914"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2009
Zoro #
G8631723
UPC #
60077922002308
Country of Origin
United States

Dimensions

Tape Thickness
1.75"
Tape Width
2.83"
Tape Length
914"
Tape Core Diameter
9.71"
Thickness
1.75
Overall Height (In.)
9.71
Diameter
9.71
Width
3
Length
9.71
Outside Width
2.83
Outside Length
914
Height
9.71"
Metric Tape Width
72 mm
Metric Tape Length
2,998.69 mm
Imperial Tape Length
1,000 yd
Tape Roll Diameter
2.83 in
Imperial Tape Width
2 13/16 in

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
16 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Type
Acrylic Carton Sealing Tape
Max. Tape Performance Temp.
200 Degrees F
Adhesive
Emulsion Acrylic
Series
170
Color
CLEAR
Shear Strength
Not Rated
Tape Tensile Strength
19 lb/in
Legend
No Legend
Application
Light weight non-critical box sealing applications exposed to minimal shipping hazards and stress.
Material
1.0 mil (0.025 mm)
Tensile Strength
19
Tape Paper Weight
6.23 lbs.
Tape Elongation
120 %
Tape Strength Rating
Light Duty
Shelf Life
12 mo
Package Configuration
Case
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Emulsion Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 19 lb/in, Tape Thickness 1.7 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 13/16 in, Metric Tape Length 2,998.69 mm, Metric Tape Width 72 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series 170, Shelf Life 12 mo, Tape Adhesive Strength 16 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.