
Mattress Encasement, 78 in W, White
Mfr # 845168001731
Zoro # G8632694
product price:Â $67.59
/eaKey Features
Color
White
Cover Material
Polyester, Polyurethane
Thickness
18 in
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Bed Faces Covered
Complete Encasement
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
845168001731
Zoro #
G8632694
UPC #
-
Country of Origin
China
Dimensions
Thickness
18 in
Compatible Bed Height - Maximum
18 in
Overall Length
80 in
Compatible Bed Size
King
Overall Width
78 in
Details
Color
White
Cover Material
Polyester, Polyurethane
Item
Mattress/Box Spring Protector
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Bed Faces Covered
Complete Encasement
Product Type
Mattress/Box Spring Protector
Water Resistance
Waterproof
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Microbe Resistant, Mold Resistant
Fabric Weight
3.39 oz
Grip Style
Zipper
Description
CleanRest Pro Waterproof, Allergy & Bed Bug Blocking Mattress Encasements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.