Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10071
Zoro #
G8635724
UPC #
070131410719
Country of Origin
United States
Dimensions
Height
3.5 in
Width
1.5 in
Depth
1 in
Manufacturers Warranty Length
1 yr
Details
Item
Temperature/Humidity Transmitter
Communication Method
900 MHz RF
Temp. Range (F)
-4 Degrees to 140 Degrees
Temp. Range (C)
-40 Degrees to 60 Degrees
Relative Humidity Range
0% to 95%
Features
Internal Sensor
Wireless Range
2500 ft (762 m)
Accuracy
+/-0.5 Degrees F ( +/-0.3 Degrees C) at 77 Degrees F (25 Degrees C)
Battery Life
2-5 yr
Power Source
2/3 A Size LiMn02
Battery Type
2/3 A Size LiMn02
Description
Temperature/Humidity Transmitter, 2/3 A Size LiMn02
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.