Pipe Support Block, 9.86 to 11.36 In H

  • Mfr # DBM-1/2

  • Zoro # G8638086


product price:  $64.79
/ea

Key Features

Material
Recycled Rubber
Metal Detectable
No
Description/Special Features
Roof Top Supports
Width (In.)
6 in
Length (In.)
4 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DBM-1/2
Zoro #
G8638086
UPC #
782051507393
Country of Origin
China

Dimensions

Width (In.)
6 in
Length (In.)
4 4/5 in
Thread Size (In.)
3/8 in - 16
Height (In.)
9.86 to 11.36
Minimum Height Adjustment
9 7/8 in
Base Size
4.8 in L x 6 in W
Height Adjustability
Adjustable Height
Maximum Height Adjustment
11 3/8 in
Overall Length
4.8 in
Overall Height
11.36 in
For Maximum Outside Diameter
27/32 in
For Maximum Pipe Size
1/2 in

Details

Material
Recycled Rubber
Metal Detectable
No
Item
Pipe Support Block
Description/Special Features
Roof Top Supports
Max. Load (Lb.)
50 lb
Fastener Material
Electroplated Steel
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Load Capacity
50 lb
Support Material Finish
Zinc-Plated
Support Material
Steel
For Use On
Cable Tray, HVAC Equipment, Pipe, Rooftop Support
Base Material
Rubber
Resistance Properties
Freeze and Thaw Resistant, UV Resistant
Series
B-Line
Standards
LEED Certified
Pipe Support Type
Support Block with Split Ring Clamp

Description

Pipe Support Block, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 27/32 in, For Maximum Pipe Size 1/2 in, Load Capacity 50 lb, Maximum Height Adjustment 11 3/8 in, Minimum Height Adjustment 9 7/8 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 11.36 in, Overall Length 4.8 in, Pipe Support Type Support Block with Split Ring Clamp, Roller Diameter Not Applicable, Roller Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.