Pipe Insulation, 6 ft. L, EPDM, 3/4 in Wall

  • Mfr # 434-AC41234

  • Zoro # G8642112


product price:  $79.39
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
For Iron Pipe Size
4"
Material
EPDM
Color
Black
Insulation Approx. R Value
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
434-AC41234
Zoro #
G8642112
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Length
6 ft.
For Iron Pipe Size
4"
Fits Pipe Size - Pipe Insulation
4 in
Insulation Length
6 ft
Wall Thickness - Insulation
3/4 in
Fits Pipe Size
4 in
For Pipe Size
4 in
Inside Diameter
4 1/2 in
For Copper Tube Size
4 1/2 in
Overall Length
6 ft

Details

Material
EPDM
Item
Pipe Insulation
Color
Black
Insulation Approx. R Value
3.06
Approx. R Value
3.06
Temp. Range
-297 Degrees to 300 Degrees F
Standards
ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
Insulation Temp. Range
-297 Degrees F to 300 Degrees F
Insulation Approx. K Value
0.25
Insulation Type
Flexible
Insulation Body Material
EPDM
Pipe Insulation Item
Pipe Insulation
Insulation Nominal I.D.
4 1/2 in
Smoke Developed Index
50
For Material Type
Copper, Stainless Steel
For Piping System
Chilled Water, Hot Liquid, Refrigeration
Outdoor Weather Protection
None Required
K Value
0.25 BTU
Installation Style
Unslit
R Value
3.06
Plenum Rating
Plenum Rated
Flexibility
Flexible
Foam Cell Type
Closed
Flame Spread Index
20
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced
Maximum Operating Temperature
300 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 4 1/2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 4 1/2 in, For Pipe Size 4 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.