Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 7, M, RK4691

  • Mfr # RK4691

  • Zoro # G8642801


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK4691
Zoro #
G8642801
UPC #
690774492707
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Predominant Footwear Color
Blue
Insulation Type
None
Footwear Sole Pattern
Slip Resistant
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.45
Ninety Degree Heel
No
Puncture Resistant Insole
No
Midsole Material
EVA
Toe Shape
Round
Last Number or Name
TrueFlex
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Waterproof Type
None
Upper Material Description
Synthetic
Metatarsal System
No
Conductive
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insole System
Removable
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Upper Material
Fabric, Leather, Mesh
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Boot Material
Man Made
Completely Non Metallic
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Shank Type
None
Electrical Hazard Rated
No
Removable Insole
Yes
Liner Material
Mesh
Outsole Material
Rubber
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Closure
Lace Up
Insole Technology
Removable
Upper Material (PRINT)
Fabric, Leather, Mesh
Liner Technology
Moisture Wicking
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.