Shop ROCKPORT WORKS

Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 12, W, RK4691

  • Mfr # RK4691
  • Zoro # G8643815

product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK4691
Zoro #
G8643815
UPC #
690774492936
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Insulation Type
None
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Upper Material
Fabric, Leather, Mesh
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Slip Resistant
Metatarsal System
No
Insulated
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Max. Heat Rating
250 Degrees F
Toe Shape
Round
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Static Dissipative
Yes
Non Metallic Upper
No
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
0.46
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
TrueFlex
Mark II Slip Test Results- Dairy Tile Dry
0.45
Predominant Footwear Color
Blue
For Outdoor Traction
Yes
Removable Insole
Yes
Ninety Degree Heel
No
Upper Boot Material
Man Made
Conductive
No
Non-Marking Sole
Yes
Upper Material Description
Synthetic
Electrical Hazard Rated
No
Liner Material
Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Style Family
Athletic Shoe
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather, Mesh
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Includes Shank
No
Chain Saw Cut-Resistant
No
Wire Color
Blue/Tan

Dimensions

Size
12
Footwear Width
W
Height
3 in
Heel Height
1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
12

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.