Men's Hiker Shoe, 11 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267

  • Zoro # G8643039


product price:  $150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023267
Zoro #
G8643039
UPC #
191190579060
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
11
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Size (PRINT)
11
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Siped
Max. Heat Rating
370 Degrees F
Metatarsal System
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Last Number or Name
Flint II
Removable Insole
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Liner Material
Mesh
Footwear Shank Type
Non-Metallic
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
ESS
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA, Polyurethane
Upper Material Description
Full Grain Leather
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
1023267
Upper Boot Material
Leather/Mesh
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Insulated
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insole System
Removable
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Conductive
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
EVA, Polyurethane
Upper Material (PRINT)
Leather, Mesh
Style Family
Hiker Shoe
Construction
Cemented
Maximum Heat Rating
370 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
370 Degrees F
Midsole Technology
Dual Density
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.