Men's Hiker Shoe, 10 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267

  • Zoro # G8643352


product price:  $150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023267
Zoro #
G8643352
UPC #
191190579039
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
10
Heel Height
Less Than 1/2 in
Height
3 in
Width
EE
Size (PRINT)
10
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Completely Non Metallic
No
Footwear Shank Type
Non-Metallic
Predominant Footwear Color
Gray
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Toe Shape
Round
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Insole System
Removable
Midsole Material
EVA, Polyurethane
Last Number or Name
Flint II
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Shank Material
ESS
CSA Footwear Standard
Not Specified
Waterproof Type
None
For Outdoor Traction
No
Ninety Degree Heel
Yes
Metatarsal System
No
Max. Heat Rating
370 Degrees F
Style Number
1023267
Mark II Slip Test Results- Dairy Tile Dry
1.01
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Insulated
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Toe Cap Material
Steel
Gender (PRINT)
Men's
Midsole Technology
Dual Density
Maximum Heat Rating
370 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Style Family
Hiker Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
370 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Construction
Cemented
Insole Technology
Removable
Midsole Material (PRINT)
EVA, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.