Shop KEEN

Men's Hiker Shoe, 9 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267
  • Zoro # G8643194

product price: 
$
150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1023267
Zoro #
G8643194
UPC #
191190578872
Country of Origin
Multiple
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Static Dissipative
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Wide Toe Cap
Yes
Conductive
No
Non-Marking Sole
Yes
Footwear Shank Type
Non-Metallic
Chemical Resisting Sole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Siped
Style Number
1023267
Metatarsal System
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Last Number or Name
Flint II
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Midsole Material
EVA, Polyurethane
Waterproof Type
None
Shank Material
ESS
Toe Shape
Round
Max. Heat Rating
370 Degrees F
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Gray
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Closure
Lace Up
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
CSA Standards Met
No Puncture-Resistant Sole
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Midsole Technology
Dual Density
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Toe Cap Material
Steel
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA, Polyurethane
Style Family
Hiker Shoe
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
370 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
370 Degrees F
Construction
Cemented
All-Leather Upper
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Gargoyle/Paloma

Dimensions

Footwear Width
EE
Size
9 1/2
Height
3 in
Heel Height
1/2 in
Width
EE
Size (PRINT)
9 1/2
Overall Height
3 in

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.