Men's Hiker Shoe, 10 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267

  • Zoro # G8643693


product price:  $150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023267
Zoro #
G8643693
UPC #
191190579022
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
10
Height
3 in
Heel Height
Less Than 1/2 in
Width
D
Overall Height
3 in
Size (PRINT)
10

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Max. Heat Rating
370 Degrees F
Wide Toe Cap
Yes
Insulation Type
None
Non-Marking Sole
Yes
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA, Polyurethane
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Style Number
1023267
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Non-Metallic
Shank Material
ESS
Waterproof Type
None
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Oil Resisting Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.01
For Outdoor Traction
No
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Predominant Footwear Color
Gray
Chain Saw Cut Resistant
No
Last Number or Name
Flint II
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Cemented
Maximum Heat Rating (PRINT)
370 Degrees F
Insole Technology
Removable
Upper Material (PRINT)
Leather, Mesh
Midsole Technology
Dual Density
Maximum Heat Rating
370 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Dual Density
Style Family
Hiker Shoe
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Toe Cap Material
Steel
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1023267

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products