Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 7 1/2, W, RK4691

  • Mfr # RK4691

  • Zoro # G8643955


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643955
UPC #
690774492844
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Insulation Type
None
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Midsole Material
EVA
Insulated
No
Liner Material
Mesh
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Static Dissipative
Yes
For Outdoor Traction
No
Metatarsal System
No
Insole System
Removable
Upper Material
Fabric, Leather, Mesh
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.46
Electrical Hazard Rated
No
Non Metallic Upper
No
Footwear Sole Pattern
Slip Resistant
Non-Marking Sole
Yes
Max. Heat Rating
250 Degrees F
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Synthetic
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Footwear Construction Type
Cemented
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Predominant Footwear Color
Blue
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Closure Type
Lace Up
Upper Boot Material
Man Made
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Completely Non Metallic
No
Conductive
No
ASTM Footwear Class
F2413-11
Last Number or Name
TrueFlex
Toe Shape
Round
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Gender (PRINT)
Men's
Upper Material (PRINT)
Fabric, Leather, Mesh
Liner Material (PRINT)
Mesh
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Oily
0.46
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Outsole Material (PRINT)
Rubber
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.46
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.