Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 11, W, RK4691

  • Mfr # RK4691

  • Zoro # G8644052


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK4691
Zoro #
G8644052
UPC #
690774492912
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Toe Shape
Round
Footwear Style
Athletic Shoe
Conductive
No
Last Number or Name
TrueFlex
Waterproof Type
None
Upper Material
Fabric, Leather, Mesh
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Electrical Hazard Rated
No
Upper Boot Material
Man Made
Metatarsal System
No
Midsole Material
EVA
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Predominant Footwear Color
Blue
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Insulated
No
Insulation Type
None
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Max. Heat Rating
250 Degrees F
Outsole Material
Rubber
Liner Material
Mesh
Upper Material Description
Synthetic
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Fabric, Leather, Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Outsole Material (PRINT)
Rubber
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.46
Closure
Lace Up
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.