Door Frame, Type ST, Steel, 84 In H, 36 In W

  • Mfr # FOO1743X -ST

  • Zoro # G8647432


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Door Type
3
Frame Type
Masonry/Stud
Material
16 Gauge Steel
Hand
LH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FOO1743X -ST
Zoro #
G8647432
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Overall Depth
5 3/4 in
Throat Opening Size
4 7/8 in
Middle Hinge to Door Top Height
39 1/4 in
Overall Height
84 in
Top Hinge to Door Top Height
7 1/2 in
Overall Width
36 in
Lock to Door Top Height
42 1/2 in
Bottom Hinge to Door Top Height
71 1/2 in

Details

Item
Security Door Frame
Door Type
3
Frame Type
Masonry/Stud
Material
16 Gauge Steel
Hand
LH
Fire Rating
180 min
Agency Compliance
UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Material
Steel
Number of Doors
1
Standards
UL
Door Hand Orientation
Left Hand
Hinge Placement Type
3
Frame Metal Material Gauge
16 ga

Description

Security Door Frame, Door Type 3, Frame Type Masonry/Stud, Material 16 Gauge Steel, Hand LH, Door Opening Height 84 In., Door Opening Width 36 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.