Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF362JCH

  • Zoro # G8653215


product price:  $2,645.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J, Class R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HF362JCH
Zoro #
G8653215
UPC #
783643435858
Country of Origin
Mexico

Dimensions

Depth
8 3/8 in
Width
11 1/2 in
Height
17 1/2 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J, Class R
Environment
Indoor
Enclosure Type
NEMA 12
HP
50 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Material of Construction
Galvanized Steel
Number of Poles
3
Amps AC
60 A
Metallic / Non-Metallic
Metallic
Number of Wires
3
Fusible / Nonfusible
Fusible
Duty
Heavy Duty
IP Rating
IP20
For Use With
Class J, R Fuse
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Mounting
Surface
Use
Protection of Heavy Duty Portable Equipment
Electrical Connection
Interlocked Plug
Includes Interlocked Receptacle
Yes
Mounting Style
Surface Mount
Horsepower @ 600V AC
50 hp
NEMA Enclosure Rating
12

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Class J, Class R, Height 17 1/2 in, Horsepower @ 600V AC 50 hp, Housing Material Steel, Includes Interlocked Receptacle Yes, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.