Needle Valve, Low Lead Brass, 150 psi
Mfr # 709106-05
Zoro # G8656925
product price:Â $25.19
/eaKey Features
Tube Size
5/16"
Connection
Compression
Body Material
Low Lead Brass
Max. Pressure
150 psi
Standards
NSF 61 ANNEX G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
709106-05
Zoro #
G8656925
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tube Size
5/16"
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Details
Connection
Compression
Body Material
Low Lead Brass
Max. Pressure
150 psi
Item
Needle Valve
Standards
NSF 61 ANNEX G
Fitting Style
Straight
Connection Type - Side 1
Compression
Valve Body Style
Inline
Connection Type - Side 2
Compression
For Media
Water
Maximum Pressure - Operating
150 psi
Description
Needle Valve, Straight, Body Material Brass, Tube Size 5/16 in, Compression Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.