Solid Shelf, 24 inx1 1/2 inx42 in, PK4

  • Mfr # 2442FS-4

  • Zoro # G8667967


product price:  $1,268.00
/pk 4, $317.00/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Depth
24"
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2442FS-4
Zoro #
G8667967
UPC #
-
Country of Origin
Mexico

Dimensions

Width
42"
Depth
24"
Overall Width
42 in
Lip Height
1/8 in
Overall Depth
24 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
Standards
NSF
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Solid Shelf
Wire Shelving Finish
Stainless Steel
Capacity
800 lb.
Includes
(16) Pairs of Split Sleeves
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Stainless Steel
Adjustment Type
Split Sleeve
Shelf Capacity
800 lb
Shelf Style
Solid
Includes Mounting Hardware
Yes
Load Capacity
800 lb
Number of Pieces
4
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Recommended Environments
Dry, Harsh, Wet
Load Capacity per Shelf
800 lb

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 42 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.