Wire Shelf, 21x30in, LdCap 800lb, PK4

  • Mfr # A2130NS-4

  • Zoro # G8669071


product price:  $917.99
/pk 4, $229.50/ea
Free Shipping & Returns

Key Features

Depth
21"
Material
304 Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2130NS-4
Zoro #
G8669071
UPC #
-
Country of Origin
Mexico

Dimensions

Width
30"
Depth
21"
Overall Width
30 in
Lip Height
1/4 in
Overall Depth
21 in
Shelf Width
30 in
Shelf Depth
21 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
Shelf Capacity
800 lb
Item - Wire Shelves
Wire Shelf
Includes
(16) Pairs of Split Sleeves
Adjustment Type
Quick Corner Release
Wire Shelf Adjustment Type
Quick Adjust Lever
Standards
ISO 9001-9002
Wire Shelving Finish
Stainless Steel
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Stainless Steel
Capacity
800 lb.
Number of Pieces
4
Lip Type
Stationary
NSF Certified
Yes
Recommended Environments
Dry, Harsh, Wet
Load Capacity
800 lb
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
Includes Mounting Hardware
Yes

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 30 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 21 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.