Autoclvbl Solid Shelf, 24x1 1/2x48 in

  • Mfr # 2448NFS

  • Zoro # G8671747


product price:  $393.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
48 in
Overall Depth
24 in
Overall Height
1 1/2 in
Shelf Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2448NFS
Zoro #
G8671747
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
1 1/2 in
Lip Height
1/8 in
Width
48"
Depth
24"

Details

Item
Autoclavable Solid Shelf
Color
Silver
Shelf Capacity
800 lb
Finish
Stainless steel
Shelf Style
Solid
Item - Wire Shelves
Autoclavable Solid Shelf
Standards
NSF
Load Capacity
800 lb
Capacity
800 lb.
Material
Stainless Steel
Includes
(4) Pairs of Split Sleeves
Adjustment Type
Split Sleeve
Wire Shelving Material
Stainless Steel
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Finish
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Includes Mounting Hardware
Yes
Number of Pieces
1
Load Capacity per Shelf
800 lb
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet

Description

Autoclavable Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.