Manual, Hydraulic, 4110 Series Surface Mounted Closers, Surface Mounted Closer, Heavy Duty Aluminum

  • Mfr # 4111-EDA RH AL

  • Zoro # G8692537


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110 Series Surface Mounted Closers
Closer Type
Extra Duty Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4111-EDA RH AL
Zoro #
G8692537
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Interior Door Width
Up to 54 in
Spring Size
Adjustable 1 to 5
Exterior Door Width
Up to 42 in
Exterior Door Width - Maximum
42 in
Spring Size - Maximum
6
Interior Door Width - Maximum
54 in
Length Between Mounting Holes
6 in
Height Between Mounting Holes
2 1/2 in
Spring Size - Minimum
1

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4110 Series Surface Mounted Closers
Closer Type
Extra Duty Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
ADA Compliant
Yes
Ligature Resistant
No
Max. Door Opening
140 Degrees
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Arm Type
Parallel
Includes
Full Size Cover, Mounting Screws
Arm Material
Cast Aluminum
Category Type
Parallel Arm
Series
4110
Features
Backed by a 30 Years Warranty, the Cast Iron Body and all Weather Fluid Offer Versatility in High Traffic Applications
Door Handing
Right Hand
For Use With
Interior and Exterior Doors
Mounting Style
Extra-Duty
Product Type
Door Closer
Ligature-Resistant
Not Ligature-Resistant
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring
Performance Grade
1
Door Opening - Maximum
180 Degrees
Spring Type
Adjustable
Door Opening - Minimum
110 Degrees
UL Fire Rating
UL10C
Operation Style
Manual
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aluminum Painted

Description

Door Closer, LCN 4111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Parallel, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width Up to 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.