This item is Discontinued.

Louisville Step Stool, 2 Steps, Steel, 200 lb., Gray L-4362-02

Step Stool, 2 Steps, Steel, 200 lb., Gray (Discontinued)

  • Mfr # L-4362-02
  • Zoro # G8699266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-4362-02
Zoro #
G8699266
UPC #
-
Country of Origin
China

Dimensions

Base Depth
18 in
Bottom Width
16 in
Overall Height
31 in
Top Step Height
19 in
Closed Height
24 in
Closed Depth
18 in
Base Width
16"

Details

Item
Step Stool
ANSI Type
III
Color
Gray
Load Capacity
200 lb
Material
Steel
Number of Steps
2
Step Stool Product Group
Folding Steps
Series
L-4362

Description

Step Stool Product Group Folding Step, Number of Steps 2, Overall Height 31 in, Material Steel, ANSI Type III, Load Capacity 200 lb, Top Step Height 19 in, Bottom Width 16 in, Base Depth 18 in, Color Gray, Series L-4362, Closed Depth 18 in, Closed Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.