This item is Discontinued.

Louisville Step Stool, 3 Steps, Steel, 200 lb., Gray L-4362-03

Step Stool, 3 Steps, Steel, 200 lb., Gray (Discontinued)

  • Mfr # L-4362-03
  • Zoro # G8699275
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L-4362-03
Zoro #
G8699275
UPC #
-
Country of Origin
China

Dimensions

Base Depth
24 1/4 in
Bottom Width
17 in
Overall Height
36 in
Top Step Height
34 in
Closed Height
36 in
Closed Depth
24 1/4 in
Base Width
17"

Details

Item
Step Stool
ANSI Type
III
Color
Gray
Load Capacity
200 lb
Material
Steel
Number of Steps
3
Step Stool Product Group
Folding Steps
Series
L-4362

Description

Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 36 in, Material Steel, ANSI Type III, Load Capacity 200 lb, Top Step Height 34 in, Bottom Width 17 in, Base Depth 24 1/4 in, Color Gray, Series L-4362, Closed Depth 24 1/4 in, Closed Height 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.