Test Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 451082AS02L100 C4

  • Zoro # G8706083


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451082AS02L100 C4
Zoro #
G8706083
UPC #
723259401113
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
6.093 in
Case Depth
2.875 in
Bolt Circle Diameter
5.375 in
For Panel Cut-Out Size
4.875 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
10 psi
Calibration Certificate Included
Yes, NIST with Data
Gauge Primary Range Smallest Graduation
0.5
Smallest Graduation
0.5 psi
Case Color
Black
Gauge Application
Test
Gauge Primary Range Numbered Graduations
10
Case Material
Aluminum
Socket Material
Brass
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Pressure Gauge Type
Test Pressure Gauge
Pointer Material
Aluminum
Removable Bezel
No
Dial Face Material
Aluminum
Bezel Material
Hinged Steel
Primary Scale Minor Graduations
0.5
Process Connection Gender
Male
Pointer Characteristics
Knife-Edge
Includes Mounting Hardware
No
Process Temperature Range
-20 to 250 Degrees F
Primary Pressure Scale Color
Black
Pointer Color
Black/Red
Accuracy Grade
ASME B40.100 Grade 3A
Primary Scale Numeric Increments
5
Scale Type
Single
Burst Pressure
1,100 psi
Case Construction
Solid Front
Sensor Material
Bronze
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Adjustable Pointer
No
Pressure Range Type
Pressure
Dial Color
White with Mirror-Band
Case Finish
Epoxy Coated
Includes Calibration Certificate
NIST with Data
Movement Material
400 Stainless Steel
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Movement Type
Rotary
Sensor Type
Bourdon Tube
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-20 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
200 Degrees F
Case Liquid
None
Field Fillable
No
Primary Scale Color
Black
Process Media Temperature - Minimum
-20 Degrees F

Description

Test Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.