Corrosion Inhibitor, Dry Lubricant Film, 5 gal, Pail
Mfr # 86144
Zoro # G8724947
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Lubricant Container
Pail
Max. Operating Temp.
446 Degrees F
Min. Operating Temp.
14 Degrees F
NSF Rating
Not Rated
Lubricant Film
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86144
Zoro #
G8724947
UPC #
096523861440
Country of Origin
United States
Details
Item
Corrosion Inhibitor
Lubricant Container
Pail
Max. Operating Temp.
446 Degrees F
Min. Operating Temp.
14 Degrees F
NSF Rating
Not Rated
Lubricant Film
Dry
Removability
Moderate
Flash Point
446 Degrees F
VOC Content
0%
Net Weight
44 lb
Specific Gravity
0.89
Application
Standards
ASTM D-5864, EAL, ISO 15380, VGP
Primary Chemical Base
Ester Based/Veg
Lubricant Color
Amber
Description
Rust Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Moderate Removability, Min. Operating Temp. 14 Degrees F, Max. Operating Temp. 446 Degrees F, Lubricant Container Pail, Container Size 5 gal, Specific Gravity 0.89, VOC Content 0 Percent, Flash Point 446 Degrees F, Standards ASTM D-5864, EAL, ISO 15380, VGP
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.