Radiation & Laser Sign, 7 in H x 10 in W, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU4-0077-RD_10X7

  • Zoro # G8745838


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0077-RD_10X7
Zoro #
G8745838
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Material Properties
Flexible
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
Write on Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Style
Symbol and Text
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend
Microwave Oven In Use.
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Product Type
Microwave Danger Reflective Label

Description

Microwave Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Oven In Use., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products